PAN FRT12X4LBL HORIZONTAL TEE 12X4

Item #: 2147434

Cat #: FRT12X4LBL

UPC: 613056763791

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRT12X4LBL FITTING, HORIZ

Overview

PDT FRT12X4LBL FITTING, HORIZ
Also known as: 613056763791, FRT12X4LBL

Specifications

Type: Horizontal Tee
Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: Horizontal Tee
Color: Black
Material: PVC
Width: 12 in
Height: 4 in
Family / Style: FiberRunner®