4A,1000V, Solar Prot midget

Item #: 2147762

Cat #: SPF004

UPC: 079458169164

to view pricing and more.
Documents & Guides
4 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

4 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169164, SPF004

Specifications

Type: Midget
Diameter: 0.406 in
Amps: 4
Length: 1 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Amps: 4
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Diameter: 0.406 in
Length: 1 1/2 in
Standards: California Proposition 65