This product may not be available in all locations.

FED-SIG LP3TL-120A LED LIGHT T-MOUN
Item #: 2147838
Cat #: LP3TL-120A
UPC: 782979225010
to view pricing and more.
FED LP3TL-120A 120VAC AMB
Overview
FED LP3TL-120A 120VAC AMB
Also known as: 782979225010, LP3TL-120A
Specifications
| Color: | Amber |
| Material: | Polycarbonate |
| Volts AC: | 120 |
| Color: | Amber |
| Volts AC: | 120 |
| Material: | Polycarbonate |