
to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE MCS SWITCH DISCONNECT (MOTOR CONTROL DISCONNECT). UL LISTEDAND CSA CERTIFIED SWITCH. RATED 600V (100A). SPECIAL FEATURES RIGHT HANDLE OPERATOR, FIELD INSTALLABLE AUXILIARY CONTACTS, FLANGE MOUNTED HANDLES.
Overview
SIEMENS LOW VOLTAGE MCS SWITCH DISCONNECT (MOTOR CONTROL DISCONNECT). UL LISTEDAND CSA CERTIFIED SWITCH. RATED 600V (100A). SPECIAL FEATURES RIGHT HANDLE OPERATOR, FIELD INSTALLABLE AUXILIARY CONTACTS, FLANGE MOUNTED HANDLES.
Also known as: 783643011458, MCS610R
Specifications
| Type: | Disconnect Switch, Fused |
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Type: | Disconnect Switch, Fused |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 100 |