Compact LED Light, CEL, 396x33x40mm, Black, Plastic, Switch

Item #: 2148899

Cat #: CEL550

UPC: 783510572662

Sign In or Register to view pricing and more.
Compact LED light designed for nVent HOFFMAN enclosures. Available with or without motion sensor. This Compact LED Light, CEL, CEL550 item measures 396x33x40mm with a material of Plastic colored Black, Switch.

Overview

Compact LED light designed for nVent HOFFMAN enclosures. Available with or without motion sensor. This Compact LED Light, CEL, CEL550 item measures 396x33x40mm with a material of Plastic colored Black, Switch.

A compact LED light specially designed for nVent HOFFMAN enclosures. Designed to it 25mm mounting profile and accessory channel. May be fitted horizontally or vertically. The light allows up to 4 lights to be connected to each other in a daisy chain. Model ending with "M" includes motion sensor. Magnetic attachment as accessory. Lights and cables sold separately.


Also known as: 783510572662, CEL550

Specifications

Color: Black
Material: Plastic
Width: 1.300 in
Depth: 1.570 in
Finish: Smooth Matte
Height: 15.590 in
Color: Black
Width: 1.300 in
Finish: Smooth Matte
Material: Plastic
Depth: 1.570 in
Height: 15.590 in