Conduit Body With Cover/Gasket, Type: T, 1-1/4", Series 5, Aluminum

Item #: 214944

Cat #: OT-4CG

UPC: 783936480121

to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: T, 1-1/4 Inch, Series 5, Aluminum

Overview

Conduit Body With Cover/Gasket, Type: T, 1-1/4 Inch, Series 5, Aluminum

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480121, OT-4CG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type T
Hub Diameter: 1 1/4 in
Material: Aluminum