Insulated Ferrule, Single Wire, 26 AWG

Item #: 21496

Cat #: FSD72-6-D

UPC: 074983763931

to view pricing and more.
Insulated Ferrule, Single Wire, 26 AWG, Gray DIN End Sleeve, 0.24" Pin Length

Overview

Insulated Ferrule, Single Wire, 26 AWG, Gray DIN End Sleeve, 0.24" Pin Length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983763931, FSD72-6-D

Specifications

Material: Copper
Color: Gray
Length: 0.240 in
Allowable Gauge Range: 26
Material: Copper
Length: 0.240 in
Color: Gray
Allowable Gauge Range: 26