Compact Table Saw - 15A,120V, 60Hz

Item #: 2149638

Cat #: CTS-120A60

UPC: 857555005581

to view pricing and more.
Documents & Guides
Compact Table Saw - 15A,120V, 60Hz

Overview

Compact Table Saw - 15A,120V, 60Hz

The SawStop Compact Table Saw features SawStop's revolutionary safety system with the mobility you need to work from anywhere - at home or on the job site. With a 10" blade and durable construction, you'll have the power and accuracy you need.

Also known as: 857555005581, CTS-120A60

Features & Benefits

  • Portable Durability: Heavy-duty construction, that's built to last, provides the stability you need for smooth cuts on the job site. The compact size, carry handle and on-board storage mean you have everything you need at hand.
  • Quick Tilt: Quickly and easily tilt the blade to your ideal angle. Further fine-tune with the micro tilt-adjust feature.
  • Cut & Rip Capacity: A 10" blade and 24.5" fence extension provide exceptional depth of cut and cut capacity (Please note that the CTS does not accommodate Dado blades)
  • Rack & Pinion Fence: Easy to adjust or remove and always square, the rack & pinion fence has built-in high and low shelf to support all types of cuts.
  • SawStop's revolutionary Safety System stops on contact with skin.

Specifications

Volts AC: 120
Amps: 15
Volts AC: 120
Amps: 15