Industrial Saw Mobile Base

Item #: 2149639

Cat #: MB-IND-000

UPC: 857766003291

to view pricing and more.
Documents & Guides
Industrial Saw Mobile Base

Overview

Industrial Saw Mobile Base

Supports saw and extension table, no additional extension hardware needed, 1000 lb capacity, no flimsy wheel brakes, non marring polyurethane wheels, when disengaged the saw rests firmly on the ground distributing weight directly to the floor, not the wheels.

Also known as: 857766003291, MB-IND-000

Features & Benefits

  • Four 360° casters allow the saw to easily move in any direction
  • Hydraulic piston assist lift
  • High performance full ball bearing casters
  • Three quick pumps of the foot petal raises the saw

Specifications

Width: 30 in
Length: 36 in
Height: 7.500 in
Width: 30 in
Height: 7.500 in
Length: 36 in