Ind Pkg 1800x1800x500 DD

Item #: 2149850

Cat #: PTDDC18185

UPC: 783510298777

to view pricing and more.
Documents & Guides
HOF PTDDC18185 IND PKG 1800X1

Overview

HOF PTDDC18185 IND PKG 1800X1
Also known as: 783510298777, PTDDC18185

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 19.690 in
Height: 62.990 in
Width: 70.870 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 19.690 in
Width: 70.870 in
Material: Steel
Height: 62.990 in