ABB SU203PR-K25 MCB SU200PR RTT 3P

Item #: 2149956

Cat #: SU203PR-K25

UPC: 804325638302

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203PR-K25 MCB SU200PR R

Overview

ABB SU203PR-K25 MCB SU200PR R
Also known as: 804325638302, SU203PR-K25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA