Industrial 3HP, 1ph, 230v Cabinet Saw with 52” Industrial T-Glide Rip Fence, Rails & Extension Table

Item #: 2150428

Cat #: ICS31230-52

UPC: 857555005079

to view pricing and more.
Documents & Guides
Industrial 3HP, 1ph, 230v Cabinet Saw with 52” Industrial T-Glide Rip Fence, Rails & Extension Table

Overview

Industrial 3HP, 1ph, 230v Cabinet Saw with 52” Industrial T-Glide Rip Fence, Rails & Extension Table

The SawStop® Industrial Cabinet Saw is the definition of industrial grade. It is the heaviest, most powerful and highest quality 10" cabinet saw available. The 3HP, 1ph, 230v configuration with a 52" Industrial T-Glide Rip Fence System offers the durability, versatility, and the peace of mind only SawStop's revolutionary safety system can provide.

Also known as: 857555005079, ICS31230-52

Features & Benefits

  • The 52" Industrial T-Glide Rip Fence is a heavy-duty T-square-style fence that is familiar, intuitive and reliable.
  • Provides outstanding dust collection both above the table via the included dust collection blade guard and below the table with advanced shrouding around the blade.
  • Revolutionary SawStop Safety System stops on contact with skin.
  • Durable craftmanship of almost 700lbs of iron and steel and thoughtful details combine for consistent, reliable performance in the most demanding industrial environments.
  • The ICS has an integrated Lock-Out Tag-Out switch for additional safety to ensure that only authorized operators can use the saw.

Specifications

Height: 34 in
Width: 36 in
Length: 69 in
Weight: 635 lb
Height: 34 in
Length: 69 in
Width: 36 in
Weight: 635 lb