ABB SU203MR-K25

Item #: 2150460

Cat #: SU203MR-K25

UPC: 016779958510

to view pricing and more.
Documents & Guides
ABB SU203MRK25 MCB SU200MR RT

Overview

ABB SU203MRK25 MCB SU200MR RT
Also known as: 016779958510, SU203MR-K25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating DC: 10 kA