30A, 65V DC, Ceramic Fuses

Item #: 2150480

Cat #: 0322030.MXP

UPC: 079458924664

to view pricing and more.
Documents & Guides
30 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

Overview

30 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458924664, 0322030.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 30
Volts DC: 65
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Volts DC: 65
Speed: Fast Acting
Amps: 30
Standards: California Proposition 65