Safety Mat, 500 x 500mm, Black, 1 x 9.1m x 4-Wire Cables

Item #: 215105

Cat #: 440F-M1010DBNN

UPC: 612598717293

to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Black, 500 mm x 500 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Black, 500 mm x 500 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller
Also known as: 612598717293, 440F-M1010DBNN

Specifications

Volts DC: 24
Color: Black
Type: Safety Mat
Size: 500 x 500 mm
Standards: Build America Buy America Compliant
Volts DC: 24
Type: Safety Mat
Standards: Build America Buy America Compliant
Color: Black
Size: 500 x 500 mm