4/0-3/ Copper, Type TC-ER, RHH-RHW, PVC JKT, 2000V VFD

Item #: 2151149

Cat #: 64433899

UPC:

to view pricing and more.
Documents & Guides
4/0-19 3/C CU RHH-RHW-2 3X4 GW T/S PVC JKT TC-ER 2000V VFD

Overview

4/0-19 3/C CU RHH-RHW-2 3X4 GW T/S PVC JKT TC-ER 2000V VFD

Type TC-ER VFD Power Cable 2000Volt Three Conductor Copper, Cross Linked Polyethylene (XLPE) insulation RHH/RHW-2 Polyvinyl Chloride (PVC) Jacket with 3 Symmetrical Bare CU Ground 50% Minimum Tape Shield Overlap


Also known as: 64433899

Specifications

Conductors: 3
Gauge: 4/0 AWG
Volts AC: 2kV
Conductors: 3
Volts AC: 2kV
Gauge: 4/0 AWG