Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2151226

Cat #: UTP28X16GR

UPC: 074983167005

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 16ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 16ft.
Also known as: 074983167005, UTP28X16GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper