Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2151230

Cat #: UTP28X6MBU

UPC: 074983009206

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6m.
Also known as: 074983009206, UTP28X6MBU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper