1
more

ThermTrans, Comp Label, Adhesive Vinyl C
Item #: 215175
Cat #: C100X050CBT
UPC: 074983528851
to view pricing and more.
Documents & Guides
Thermal transfer component label, 1.00" W x 0.50" H, vinyl cloth, white, 3 labels/row, 10,000 pc. package quantity.
Overview
Thermal transfer component label, 1.00" W x 0.50" H, vinyl cloth, white, 3 labels/row, 10,000 pc. package quantity.
Also known as: 074983528851, C100X050CBT
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Type: | General Purpose |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 2.500 |
| Interrupt Rating DC: | 200 kA |
| Diameter: | 13/32 in |
| Type: | General Purpose |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Amps: | 2.500 |