BLM ECP4416T-4 200HP 3570RPM

Item #: 2151899

Cat #: ECP4416T-4

UPC: 781568107744

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP4416T-4 200HP 3570RPM

Overview

BLM ECP4416T-4 200HP 3570RPM
Also known as: 781568107744, ECP4416T-4

Specifications

Phase: 3
Horsepower: 200
Amps: 60
Phase: 3
Amps: 60
Horsepower: 200