This product has been discontinued.

Rooftop Strut Support Adjustable Height: 5.5 - 17", Length: 16"
Item #: 215220
Cat #: RPS360405
UPC: 782856670353
to view pricing and more.
Documents & Guides
Rooftop Strut Support Adjustable Height: 5.5 - 17", Length: 16"Rooftop Strut Support, Adjustable Height: 5.5 - 17 Inch, Length: 16 Inch, Max Recommended Load: 1,500 LBS, Steel/Hot Dipped Galvanized
Overview
Rooftop Strut Support Adjustable Height: 5.5 - 17", Length: 16"Rooftop Strut Support, Adjustable Height: 5.5 - 17 Inch, Length: 16 Inch, Max Recommended Load: 1,500 LBS, Steel/Hot Dipped Galvanized
Also known as: 782856670353, RPS360405
Specifications
| Material: | Steel |
| Length: | 16 in |
| Material: | Steel |
| Length: | 16 in |