Safety Contactor, 38A, 24VDC Electronic Coil (Low Consumption, Fast Drop Out), No Standard Contacts & 2NO/2NC. Lower Power Auxiliary Contacts

Item #: 2152236

Cat #: 100S-E38QJ22C

UPC: 191326908696

to view pricing and more.
Documents & Guides
Safety Contactor, MCS-E, 38 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), No Main, Standard Contacts & 2Normally Open/Normally Closed, Lower Power Auxiliary Contacts

Overview

Safety Contactor, MCS-E, 38 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), No Main, Standard Contacts & 2Normally Open/Normally Closed, Lower Power Auxiliary Contacts

Bulletin 100S-E safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.

Also known as: 191326908696, 100S-E38QJ22C

Specifications

Volts DC Control: 24
Amps: 38
Poles: 4
Type: Safety Contactor
Family / Style: 100-E
Circuit Arrangement: NC
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 4
Family / Style: 100-E
Special Program: Rockwell Automation Preferred Product
Amps: 38
Type: Safety Contactor
Circuit Arrangement: NC