This product has been discontinued.

PANDUCT Wiring Duct Cover, 25mm x 2m, PVC, White
Item #: 215243
Cat #: C25WH2
UPC: 074983752577
to view pricing and more.
Documents & Guides
Wiring Duct Cover, PANDUCT, 25mm W x 2m Long, PVC, White
Overview
Wiring Duct Cover, PANDUCT, 25mm W x 2m Long, PVC, White
Also known as: 074983752577, C25WH2
Specifications
| Length: | 2 m |
| Width: | 25 mm |
| Color: | White |
| Material: | PVC |
| Length: | 2 m |
| Color: | White |
| Width: | 25 mm |
| Material: | PVC |