PAN FRBC24X4LYL FIBERRUNNER 24X4

Item #: 2152517

Cat #: FRBC24X4LYL

UPC: 613056767614

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRBC24X4LYL COUPLER, 24

Overview

PDT FRBC24X4LYL COUPLER, 24
Also known as: 613056767614, FRBC24X4LYL

Specifications

Width: 24 in
Height: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 24 in
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: QuickLock™ Coupler