Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0 m, (3.28 ft)

Item #: 215289

Cat #: 1492-CAB010U62

UPC: 885630041650

to view pricing and more.
Documents & Guides
Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Upward Facing Plug, 1.0 meter (3.28 Foot)

Overview

Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Upward Facing Plug, 1.0 meter (3.28 Foot)
Also known as: 885630041650, 1492-CAB010U62

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable