Overview
THB RE64-TB 2 IN - 1-1/4 IN
Also known as: 786210058894, RE64-TB
Specifications
| Diameter: | 1 1/4 in, 2 in |
| Material: | Steel |
| Diameter: | 1 1/4 in, 2 in |
| Material: | Steel |
| Diameter: | 1 1/4 in, 2 in |
| Material: | Steel |
| Diameter: | 1 1/4 in, 2 in |
| Material: | Steel |