Servo Motor, 460VAC, 2250 RPM, No Brake, IEC Metric

Item #: 215365

Cat #: MPM-B1652E-MJ72AA

UPC: 884951113688

to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 2250 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our MP-Series™ Medium Inertia (MPM) Servo Motors offer IEC metric mounting dimensions and rotatable DIN connectors that provide flexible connector orientation for ease of cable routing. These motors are optimized for use with Allen‑Bradley® Kinetix® 6000, Kinetix 6200, and Kinetix 6500 servo drives. The motors feature similar speed and torque performance, feedback devices and rotor inertias, which provide you with a smooth migration path from the legacy motors.

Also known as: 884951113688, MPM-B1652E-MJ72AA

Specifications

Type: Servo Drive
Volts AC: 460
RPM: 2250
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
RPM: 2250
Volts AC: 460
Special Program: Rockwell Automation Preferred Product