Servo Motor, Rotary, 460V, 2250 RPM, 215 mm Frame, Medium Inertia

Item #: 215369

Cat #: MPM-B2153E-MJ72AA

UPC: 884951114289

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt,2250 RPM, 215 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt,2250 RPM, 215 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***
Also known as: 884951114289, MPM-B2153E-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Size: 215 mm
Volts AC: 460
RPM: 2250
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Size: 215 mm
RPM: 2250