CAT5e Patch Cord, 5ft, Blue

Item #: 215391

Cat #: PCBLU5

UPC: 089306199823

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 5.0 ft, Blue

Overview

Category 5e Patch Cord, 5.0 ft, Blue

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306199823, PCBLU5

Specifications

Color: Blue
Length: 5 ft
Color: Blue
Length: 5 ft