4' 10.5W T8 LED Lamp. 50K

Item #: 2154237
Cat #: 10.5T8/MAS/48-840/MF16/P/DIM-25/1
UPC: 046677575496
Sign In or Register to view pricing and more.
Documents & Guides
LED (UL Type B) Ballast Bypass Lamp, 10.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1650, Beam Angle: 180, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 70,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 575498, 12NC 929002325234. Philips MainsFit (Ballast bypass / Type B)

Overview

LED (UL Type B) Ballast Bypass Lamp, 10.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1650, Beam Angle: 180, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 70,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). CC# 575498, 12NC 929002325234. Philips MainsFit (Ballast bypass / Type B)
Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Also known as: 046677575496, 10.5T8/MAS/48-840/MF16/P/DIM-25/1

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1650
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Shape: T8 (Tubular)
Material: Plastic
Lumens: 1650
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 10.500
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)