Mounting Brackets Rear Fixing, MPA-RF, 91x84x58mm, Zinc Plated, Mild Steel

Item #: 2154718

Cat #: MPA04

UPC: 783510509552

Sign In or Register to view pricing and more.
To fix mounting plates in the rear of the enclosures, use mounting brackets rear fixing. This Mounting Brackets Rear Fixing, MPA-RF, MPA04 item measures 91x84x58mm with a material of Mild Steel, finish Zinc Plated.

Overview

To fix mounting plates in the rear of the enclosures, use mounting brackets rear fixing. This Mounting Brackets Rear Fixing, MPA-RF, MPA04 item measures 91x84x58mm with a material of Mild Steel, finish Zinc Plated.

This mounting plate fixation kit makes it possible to position the mounting plate, which has to be obtained separately, at the desired depth within the enclosure for maximum flexibility.

Also known as: 783510509552, MPA04

Specifications

Material: Steel
Width: 3.310 in
Depth: 2.280 in
Height: 3.580 in
Material: Steel
Depth: 2.280 in
Width: 3.310 in
Height: 3.580 in