SGL RCPT, HG, 20A 125V, 5-20R, IV

Item #: 21548
Cat #: HBL8310I
UPC: 783585015941
Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory,Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory,Single Pack
Also known as: 783585015941, HBL8310I

Specifications

Type: Receptacle, Single Style, Hospital Grade
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Single Style, Hospital Grade
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)