Safety Switch, Ground Lug Kit, 30A, 2P, #14AWG - #8AWG

Item #: 215498

Cat #: GSGK60

UPC: 783643335622

to view pricing and more.
Documents & Guides
Safety Switch, Ground Lug Kit, 30 Amp, 2-Pole, #14 AWG - #8 AWG

Overview

Safety Switch, Ground Lug Kit, 30 Amp, 2-Pole, #14 AWG - #8 AWG
Also known as: 783643335622, GSGK60

Specifications

Mounting: Device
Amps: 30
Mounting: Device
Amps: 30