Servo Motor, Low Inertia, 460VAC, Size 6, Stack 203.2mm, 3000 RPM

Item #: 215502

Cat #: MPL-B680F-MJ72AA

UPC: 884951067905

to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 80, 203.2 mm, 3000 RPM, Multi-Turn High-Resolution Encoder (absolute feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 80, 203.2 mm, 3000 RPM, Multi-Turn High-Resolution Encoder (absolute feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951067905, MPL-B680F-MJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 215 mm
Volts AC: 460
Length: 203.200 mm
RPM: 3000
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3000
Size: 215 mm
Length: 203.200 mm