
to view pricing and more.
Documents & Guides
STB Series 90 DEG Liquidtight Connector With Wire Mesh Strain Relief, Size: 1 IN, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Insulation: Insulated Throat, Thread Length: 3/4 IN, Outside Diameter:
Overview
STB Series 90 DEG Liquidtight Connector With Wire Mesh Strain Relief, Size: 1 IN, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Insulation: Insulated Throat, Thread Length: 3/4 IN, Outside Diameter:
Also known as: 781381513920, STB-90100SR
Specifications
| Material: | Malleable Iron |
| Material: | Malleable Iron |