Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2156197

Cat #: STP28X11MBU

UPC: 074983002856

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 11m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 11m.
Also known as: 074983002856, STP28X11MBU

Specifications

Color: Blue
Color: Blue