Cable Tie, Nylon , Miniature, Natural Color, 8-1/2" Long, 1000/PK

Item #: 21562

Cat #: L-8-40-9-M

UPC: 728494918501

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8-1/2" Long, .140" Wide, 2" Max Bundle Size, 40lb Rating, Order in Multiples of 1000

Overview

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8-1/2" Long, .140" Wide, 2" Max Bundle Size, 40lb Rating, Order in Multiples of 1000
Also known as: 728494918501, L-8-40-9-M

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Color: White
Length: 8 in
Material: Nylon
Width: 0.140 in
Color: White
Material: Nylon
Weight Capacity: 40 lbs
Length: 8 in