Panel for Free-Stand, NEMA 1, 48 x 36"

Item #: 2156568

Cat #: A37P32N

UPC: 783510574154

Sign In or Register to view pricing and more.
Panel for Free-Stand, NEMA 1 One-Door Enclosures, fits 48 x 36 Inch, Steel With White Powder Coat

Overview

Panel for Free-Stand, NEMA 1 One-Door Enclosures, fits 48 x 36 Inch, Steel With White Powder Coat

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510574154, A37P32N

Specifications

Height: 48 in
Color: White
Width: 36 in
Material: Steel
Finish: Powder Coated
Height: 48 in
Width: 36 in
Finish: Powder Coated
Color: White
Material: Steel