FIBERRUNNER 12IN X 4IN CHANNEL

Item #: 2157359

Cat #: FR12X4BL10

UPC: 613056814592

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER 12IN X 4IN CHANNEL

Overview

FIBERRUNNER 12IN X 4IN CHANNEL
Also known as: 613056814592, FR12X4BL10

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Length: 10 ft
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Length: 10 ft
Color: Black
Material: PVC
Family / Style: FiberRunner®