FIBERRUNNER CHANNEL 12IN X 4IN

Item #: 2157361

Cat #: FR12X4YL10

UPC: 613056814639

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER CHANNEL 12IN X 4IN

Overview

FIBERRUNNER CHANNEL 12IN X 4IN
Also known as: 613056814639, FR12X4YL10

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Length: 10 ft
Color: Yellow
Family / Style: FiberRunner®
Width: 12 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 10 ft
Family / Style: FiberRunner®