FIBERRUNNER CHANNEL 6IN X 4IN

Item #: 2157362

Cat #: FR6X4BL10

UPC: 613056814516

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER CHANNEL 6IN X 4IN

Overview

FIBERRUNNER CHANNEL 6IN X 4IN
Also known as: 613056814516, FR6X4BL10

Specifications

Color: Black
Height: 4 in
Material: PVC
Length: 10 ft
Width: 6 in
Family / Style: FiberRunner®
Color: Black
Material: PVC
Width: 6 in
Height: 4 in
Length: 10 ft
Family / Style: FiberRunner®