PAN FRBC24X4LBL FIBERRUNNER 24X4

Item #: 2157364

Cat #: FRBC24X4LBL

UPC: 613056767591

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRBC24X4LBL COUPLER 24 X

Overview

PDT FRBC24X4LBL COUPLER 24 X
Also known as: 613056767591, FRBC24X4LBL

Specifications

Width: 24 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 24 in
Height: 4 in
Family / Style: FiberRunner®
Color: Black
Material: PVC
Type: QuickLock™ Coupler