PAN FRBC6X4LBL FIBERRUNNER COUPLER

Item #: 2157368

Cat #: FRBC6X4LBL

UPC: 613056763753

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRBC6X4LBL COUPLER, 6 X

Overview

PDT FRBC6X4LBL COUPLER, 6 X
Also known as: 613056763753, FRBC6X4LBL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Color: Black
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Width: 6 in
Type: QuickLock™ Coupler