PAN FRDDS6X4LBL FIBERRUNNER DUAL

Item #: 2157370

Cat #: FRDDS6X4LBL

UPC: 613056768710

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRDDS6X4LBL FITTING, DUAL

Overview

PDT FRDDS6X4LBL FITTING, DUAL
Also known as: 613056768710, FRDDS6X4LBL

Specifications

Material: ABS
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Type: Dual Downspout
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Color: Black
Width: 6 in
Type: Dual Downspout