PAN FRFWC12X4W6LBL 4-WAY CROSS

Item #: 2157379

Cat #: FRFWC12X4W6LBL

UPC: 613056764187

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWC12X4W6LBL FITTING, 4

Overview

PDT FRFWC12X4W6LBL FITTING, 4
Also known as: 613056764187, FRFWC12X4W6LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Type: 4-Way Cross Fitting