PAN FRFWC24X4W12LBL FIBERRUNNER

Item #: 2157381

Cat #: FRFWC24X4W12LBL

UPC: 613056768901

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWC24X4W12LBL FITTING,

Overview

PDT FRFWC24X4W12LBL FITTING,
Also known as: 613056768901, FRFWC24X4W12LBL

Specifications

Material: ABS
Width: 24 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 24 in
Height: 4 in
Type: 4-Way Cross Fitting