PAN FRFWC24X4W12LYL FIBERRUNNER

Item #: 2157382

Cat #: FRFWC24X4W12LYL

UPC: 613056768895

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWC24X4W12LYL FITTING,

Overview

PDT FRFWC24X4W12LYL FITTING,
Also known as: 613056768895, FRFWC24X4W12LYL

Specifications

Material: ABS
Width: 24 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 24 in
Color: Yellow
Type: 4-Way Cross Fitting