Snap-On Cover, 4-Way Cross, 24" x 4" w/1

Item #: 2157387

Cat #: FRFWCCV24W12YL

UPC: 074983230037

to view pricing and more.
Optional cover for the four way cross fitting FRFWC24X4W12YL. Cover can be installed and removed with no tools required.

Overview

Optional cover for the four way cross fitting FRFWC24X4W12YL. Cover can be installed and removed with no tools required.
Also known as: 074983230037, FRFWCCV24W12YL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: 4-Way Cross Cover