PAN FRFWCSC12LBL FIBERRUNNER 4-WAY

Item #: 2157388

Cat #: FRFWCSC12LBL

UPC: 613056769038

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRFWCSC12LBL SPLIT COVER,

Overview

PDT FRFWCSC12LBL SPLIT COVER,
Also known as: 613056769038, FRFWCSC12LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Type: 4-Way Cross Cover