PAN FRH45CV24LYL FIBERRUNNER

Item #: 2157394

Cat #: FRH45CV24LYL

UPC: 613056769182

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRH45CV24LYL COVER,HORIZO

Overview

PDT FRH45CV24LYL COVER,HORIZO
Also known as: 613056769182, FRH45CV24LYL

Specifications

Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 24 in
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®
Width: 24 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow